Zoro Homepage

Green Nylon 12 L, 4 W

  • Mfr # RNYLIG4.000GNACST

  • Zoro # G100931010


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Green
Length
12
Width
4
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLIG4.000GNACST
Zoro #
G100931010
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
4
Height
4

Details

Material
Nylon
Color
Green
Weight
7
UL94 Flammability Rating Method: UL 94
HB
Tensile Strength (psi @ 73 Deg;)
12000
Max. Recommended Use Temp (Deg:F)
260
Heat Deflection Temp. (264 psi) Deg:F
200
Specific Gravity (73 Deg: g/cm3)
1.15
CoLT Expansion (x 10-5 in./in./Deg:F)
50
Flexural Strength (psi @ 73 Deg: F)
1600
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7

Description

Nylatron® LIG combines the toughness of cast PA6 with an oil-based lubricant that is encapsulated within the nylon matrix. It increases the load bearing performance of the material when compared to unfilled nylons and reduces the coefficient of friction. It is an ideal material for industrial application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.