Zoro Homepage

Green Nylon 12 L, 8 W

  • Mfr # RNYLOILGN8.000

  • Zoro # G300932060


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Green
Length
12
Width
8
Weight
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLOILGN8.000
Zoro #
G300932060
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
8
Height
8

Details

Material
Nylon
Color
Green
Weight
26
Tensile Strength (psi @ 73 Deg;)
10000
Specific Gravity (73 Deg: g/cm3)
1.14
Flexural Strength (psi @ 73 Deg: F)
13000
CoLT Expansion (x 10-5 in./in./Deg:F)
5.5
Max. Recommended Use Temp (Deg:F)
220

Description

Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. See Nyloil FG Food Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.