Shop PROFESSIONAL PLASTICS
See all product information
Green Oil-Filled Cast Nylon Sheet, 0.500 X 24.000 X 48.000 Each
Mfr # SNYLOILGN.500X24.000X48.000
Zoro # G600913165
product price:Â $510.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Nylon
Length
48
Weight
25
Width
24
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SNYLOILGN.500X24.000X48.000
Zoro #
G600913165
UPC #
-
Country of Origin
Multiple
Dimensions
Length
48
Width
24
Height
0.5
Details
Color
Green
Material
Nylon
Weight
25
Flexural Strength (psi @ 73 Deg: F)
13000
Specific Gravity (73 Deg: g/cm3)
1.14
CoLT Expansion (x 10-5 in./in./Deg:F)
5.5
Tensile Strength (psi @ 73 Deg;)
10000
Max. Recommended Use Temp (Deg:F)
220
Description
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. See Nyloil FG Food Grade
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.