Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Green Repro UHMW Sheet, 0.625 X 48.000 X 120.000 ( Each)
- Mfr # SUHMWGN.625X48.000X120.00REPRO
- Zoro # G800908282
product price:Â
$
907.99
/ea
Key Features
Color
Green
Weight
128
Length
120
Width
48
Height
0.625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUHMWGN.625X48.000X120.00REPRO
- Zoro #
- G800908282
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Green
- Weight
- 128
- Specific Gravity (73 Deg: g/cm3)
- 0.94
Dimensions
- Length
- 120
- Width
- 48
- Height
- 0.625
Description
UHMW Sheet & UHMW Rod Reprocessed (Repro) offers a combination of excellent properties, outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and good mechanical properties. Available Colors: Black, Green, Red, Orange and Yellow. Some grades have a solid color while others may have speckled pattern. Rods are manufactured in 10 foot lengths & will be cut in-half for shipping unless otherwise stated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.