
Green Repro UHMW Sheet, 1.500 X 48.000 X 120.000 ( Each)
Mfr # SUHMWGN1.500X48.000X120.0REPRO
Zoro # G100907664
product price:Â $2,079.99
/eaKey Features
Color
Green
Length
120
Weight
307
Width
48
Height
1.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SUHMWGN1.500X48.000X120.0REPRO
Zoro #
G100907664
UPC #
-
Country of Origin
Multiple
Dimensions
Length
120
Width
48
Height
1.5
Details
Color
Green
Weight
307
Specific Gravity (73 Deg: g/cm3)
0.94
Description
UHMW Sheet & UHMW Rod Reprocessed (Repro) offers a combination of excellent properties, outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and good mechanical properties. Available Colors: Black, Green, Red, Orange and Yellow. Some grades have a solid color while others may have speckled pattern. Rods are manufactured in 10 foot lengths & will be cut in-half for shipping unless otherwise stated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.