Shop ZORO SELECT

Colorless Polycarbonate Bar 4 ft L x 1 in W x 0.125 in Thick

  • Mfr # BULK-PS-PC-183
  • Zoro # G802658420

product price: 
$
7.29
/ea

Key Features

Plastic Thickness
0.125 in
Plastic Width
1 in
Plastic Length
4 ft
Color
Colorless
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PC-183
Zoro #
G802658420
UPC #
193005327873
Country of Origin
Multiple
Item
Polycarbonate Bar
Color
Colorless
Grade
Standard
Friction Coefficient
0.53
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Plastic Density
0.043 lb/cu in
Temperature Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Plastic Thickness Tolerance
+0.008/-0.014 in
Plastic Hardness Rating
Hard
Machinability
0 %
UV Resistant
No
Maximum Temperature
240 Degrees F
Wear Factor
Fair
Plastic Hardness
Rockwell R120
Temp. Range
-40 Degrees to 240 Degrees F
Water Absorption
0.13 %
Standards
UL 94 V-2
Friction Rating
Not Slippery
Water Absorption Rating
Good
Durometer
Rockwell R120
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Material
Polycarbonate
Plastic Clarity
Clear
Impact Strength
14.0 ft-lb/in
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Light Transmission
87 %
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Weight
0.3 lb
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
120 HRR
Flexural Modulus
2,350 MPa
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1

Dimensions

Plastic Thickness
0.125 in
Plastic Width
1 in
Plastic Length
4 ft
Nominal Size
1 in W x 48 in L
Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Width
1 in
Length
4 ft

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.