Shop PROFESSIONAL PLASTICS

Green#3030 Cast Acrylic Paper-Masked Sheet, 0.187 X 48.000 X 96.000

  • Mfr # SACRGN3030.187X48.000X96.000CP

  • Zoro # G800907773


product price:  $281.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Material
Plexiglass
Height
0.187
Weight
39
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SACRGN3030.187X48.000X96.000CP
Zoro #
G800907773
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.187
Length
96
Width
48

Details

Color
Green
Material
Plexiglass
Weight
39
Flexural Strength (psi @ 73 Deg: F)
12000
Specific Gravity (73 Deg: g/cm3)
1.18
FDA Compliant
Yes
Tensile Elongation at Break (% @ 73 Deg: F)
2
CoLT Expansion (x 10-5 in./in./Deg:F)
5
Max. Recommended Use Temp (Deg:F)
200
Heat Deflection Temp. (264 psi) Deg:F
210
Tensile Strength (psi @ 73 Deg;)
8000
Dielectric Strength (volts/mil)
400

Description

CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products