Hanging Sneeze Guard - Flat - No Holes (I), 0.125 Thick Acrylic, 24
- Mfr # SNEEZEGUARD-HANGING.125ACRYLIC-24X24
- Zoro # G100932321
product price:
$
62.89
/ea
Key Features
Length
24
Weight
29
Height
0.125
Width
24
Specific Gravity (73 Deg: g/cm3)
1.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNEEZEGUARD-HANGING.125ACRYLIC-24X24
- Zoro #
- G100932321
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 29
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Dimensions
- Length
- 24
- Height
- 0.125
- Width
- 24
Description
Clear Plastic Hanging Sneeze Guards can be made from Plexiglass Acrylic, Polycarbonate (Lexan®, Tuffak®), PETG, Impact-Modified Acrylic, APET, or other transparent plastic sheets. Professional Plastics can provide basic cut-to-size sheets for hanging sneeze guards, or can provide pre-drilled holes and routed corners upon request. Items sold on this page have standard saw-cut edges and 90 degree corners. We also offer EdgeScraper Tools and Drill Bits and Novus Plastic Cleaner Items sold on this page are Flat Cut-To-Size Sheets with no holes or hardware. Professional Plastics DOES NOT include or sell mounting hardware. These items can be purchased at any local hardware store.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.