
Hanging Sneeze Guard - Flat - No Holes (I), 0.125 Thick Acrylic, 48
Mfr # SNEEZEGUARD-HANGING.125ACRYLIC-48X96
Zoro # G200932313
product price: $367.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Length
96
Height
0.125
Width
48
Weight
29
Specific Gravity (73 Deg: g/cm3)
1.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNEEZEGUARD-HANGING.125ACRYLIC-48X96
Zoro #
G200932313
UPC #
-
Country of Origin
Multiple
Dimensions
Length
96
Height
0.125
Width
48
Details
Weight
29
Specific Gravity (73 Deg: g/cm3)
1.3
Description
Clear Plastic Hanging Sneeze Guards can be made from Plexiglass Acrylic, Polycarbonate (Lexan®, Tuffak®), PETG, Impact-Modified Acrylic, APET, or other transparent plastic sheets. Professional Plastics can provide basic cut-to-size sheets for hanging sneeze guards, or can provide pre-drilled holes and routed corners upon request. Items sold on this page have standard saw-cut edges and 90 degree corners. We also offer EdgeScraper Tools and Drill Bits and Novus Plastic Cleaner Items sold on this page are Flat Cut-To-Size Sheets with no holes or hardware. Professional Plastics DOES NOT include or sell mounting hardware. These items can be purchased at any local hardware store.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.