Hanging Sneeze Guard - Flat - No Holes (I), 0.125 Thick Polycarbonate

  • Mfr # SNEEZEGUARD-HANGING.125PCARB-48X48

  • Zoro # G200931293


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Width
48
Length
48
Weight
29
Height
0.125
Specific Gravity (73 Deg: g/cm3)
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNEEZEGUARD-HANGING.125PCARB-48X48
Zoro #
G200931293
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
48
Height
0.125

Details

Weight
29
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Clear Plastic Hanging Sneeze Guards can be made from Plexiglass Acrylic, Polycarbonate (Lexan®, Tuffak®), PETG, Impact-Modified Acrylic, APET, or other transparent plastic sheets. Professional Plastics can provide basic cut-to-size sheets for hanging sneeze guards, or can provide pre-drilled holes and routed corners upon request. Items sold on this page have standard saw-cut edges and 90 degree corners. We also offer EdgeScraper Tools and Drill Bits and Novus Plastic Cleaner Items sold on this page are Flat Cut-To-Size Sheets with no holes or hardware. Professional Plastics DOES NOT include or sell mounting hardware. These items can be purchased at any local hardware store.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.