Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hastelloy C-276 Rod, 0.625 Dia Ft

  • Mfr # RHAS276.625

  • Zoro # G100932352


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Length
12
Width
0.625
Weight
2
Height
0.625
Specific Gravity (73 Deg: g/cm3)
8.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHAS276.625
Zoro #
G100932352
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
0.625
Height
0.625

Details

Weight
2
Specific Gravity (73 Deg: g/cm3)
8.89

Description

HASTELLOY® C-276® is a wrought corrosion-resistant alloy in Rods, Bars and Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.