Hastelloy C-276 Sheet, 0.062 Thick, 12 X 12
- Mfr # SHAS276.062-12X12
- Zoro # G200913275
product price:
$
261.99
/ea
Free Shipping & Returns
Key Features
Height
0.062
Length
12
Width
12
Weight
12
Specific Gravity (73 Deg: g/cm3)
8.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHAS276.062-12X12
- Zoro #
- G200913275
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.062
- Length
- 12
- Width
- 12
Details
- Weight
- 12
- Specific Gravity (73 Deg: g/cm3)
- 8.89
Description
HASTELLOY® C-276® is a wrought corrosion-resistant alloy in Rods, Bars and Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.