Hastelloy C-276 Sheet, 0.187 Thick, 12 X 12

  • Mfr # SHAS276.187-12X12

  • Zoro # G600913066


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Width
12
Length
12
Weight
37
Height
0.187
Specific Gravity (73 Deg: g/cm3)
8.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHAS276.187-12X12
Zoro #
G600913066
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
12
Height
0.187

Details

Weight
37
Specific Gravity (73 Deg: g/cm3)
8.89

Description

HASTELLOY® C-276® is a wrought corrosion-resistant alloy in Rods, Bars and Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.