
Hastelloy C-276 Sheet, 0.500 Thick, 24 X 24
Mfr # SHASC276.500-24X24
Zoro # G300913304
product price: $8,415.99
/ea
Free Shipping & Returns
Key Features
Width
24
Height
0.5
Length
24
Weight
97
Specific Gravity (73 Deg: g/cm3)
8.89
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHASC276.500-24X24
Zoro #
G300913304
UPC #
-
Country of Origin
Multiple
Dimensions
Width
24
Height
0.5
Length
24
Details
Weight
97
Specific Gravity (73 Deg: g/cm3)
8.89
Description
HASTELLOY® C-276® is a wrought corrosion-resistant alloy in Rods, Bars and Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.