Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Sleeve, 1 in, White, 250 ft

  • Mfr # TVGWH1.000X250FT

  • Zoro # G900932224


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Shrink Tubing I.D. After Shrinking
1/2 in
Material
Vinyl
Color
White
Length
250 ft
Weight
76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVGWH1.000X250FT
Zoro #
G900932224
UPC #
-
Country of Origin
Multiple

Dimensions

Length
250 ft
Width
12
Height
12

Details

Item
Heat Shrink Sleeve
Shrink Tubing I.D. After Shrinking
1/2 in
Material
Vinyl
Color
White
Weight
76
Shrink Tubing I.D. Before Shrinking
1 in
Specific Gravity (73 Deg: g/cm3)
1.3

Description

VinylGuard® Protective Sleeving - Versatile Shrint-To-Fit Vinyl Covering - The ultimate beautification and protection for indoor and outdoor applications. Create premium, differentiated, longer-lasting, attractive products. Ideal for masking during plating or painting operations. Use to bundle, secure and wrap. Color-code products and tools for higher visibility and identification. Shrink 'crystal clear' VinylGuard over logos, instructions, warnings, etc., for a 'see-through', protective, conforming fit. Cover, Protect & Enhance Quickly and easily add thick, durable, long-lasting, colorful or clear vinyl over most any type of material including plastics, woods and metals - complex, tapered or irregular shapes are no problem. Heavy-duty, up 50 mils thickness, guards against abrasion, scratches, splinters, nicks and dings, dirt, rust, discoloration from harsh chemicals and fading from long-term UV exposure. Improve the appearance of products and provide years of beauty and maintenance-free protection with VinylGuard's brilliant, high-gloss colors, metallic and translucent finishes Available Colors: - Black, Blue, Brown, Brushed Aluminum, Clear, Hot Pink, Hunter Green, Metallic Blue, Metallic Green, Red, Safety Orange, Safety Yellow, Yellow, & White To order colors not listed in the price calculator below, please send us your request to sales@proplas.com

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.