Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, Natural, 1 ft

  • Mfr # THSTFENAAWG4X250FTLW

  • Zoro # G900932293


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
PFTE
Color
Natural
Length
250 ft
Use with Wire Size
4 AWG
Temp. Range
-270° to 260°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THSTFENAAWG4X250FTLW
Zoro #
G900932293
UPC #
-
Country of Origin
Multiple

Dimensions

Length
250 ft
Use with Wire Size
4 AWG
Height
4
Width
12

Details

Item
Heat Shrink Tube
Material
PFTE
Color
Natural
Temp. Range
-270° to 260°C
Weight
3
Specific Gravity (73 Deg: g/cm3)
2.16

Description

PTFE heat shrink tubing (PTFE) is available in 2:1 and 4:1 shrink ratios, and is widely used in military applications (MIL-I-23053/12) because of its high continuous use temperature (250°C), and outstanding chemical resistance. PTFE heat shrink tubing is the most difficult of the three fluoropolymer materials to shrink due to its extremely high shrinking temperature (325-340°C). You can use a heat gun or welding torch to shrink PTFE, but these methods have a tendency to cause the material to overheat in small areas, while under-heating other areas, causing uneven shrinking and potential burning of the material. The most reliable method for shrinking PTFE Teflon is the use of a controlled temperature oven; however this is impractical with large harnesses or temperature sensitive components. PTFE heat shrink tubing is available in a 2:1 shrink ratio and 4:1. The 2:1 is available in up to four different wall thicknesses. Please note: when ordering our 2:1 PTFE Heat shrink, ORDER AS SIZE AFTER SHRINKING.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.