Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Clear, 4 ft

  • Mfr # TPVDFHS.125X48.000CL-25PCS

  • Zoro # G000922392


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/16 in
Material
Kynar
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPVDFHS.125X48.000CL-25PCS
Zoro #
G000922392
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft
Height
4
Width
12

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/16 in
Material
Kynar
Color
Clear
Temp. Range
-55° to 175°C
Min. Shrink Temp.
347°F
Weight
3
Shrink Tubing I.D. Before Shrinking
1/8 in
Specific Gravity (73 Deg: g/cm3)
1.83

Description

Kynar® tubing is a cross-linked, thin-walled, heat shrinkable tubing offering a high degree of mechanical strength and high-temperature resistance. 2:1 shrink ratio. Standard color is clear. Standard packaging is 4-foot lengths. Kynar ® is a registered trade name of Arkema.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.