
Shop PROFESSIONAL PLASTICS
See all product information
Horn Marble Cast Acrylic Film-Masked, 0.125 X 24.000 X 48.000 ( Each)
Mfr # SACRM902.125X24.000X48.000MBCF
Zoro # G400910401
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Height
0.125
Width
24
Length
48
Weight
8
Specific Gravity (73 Deg: g/cm3)
1.3
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SACRM902.125X24.000X48.000MBCF
Zoro #
G400910401
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.125
Width
24
Length
48
Details
Weight
8
Specific Gravity (73 Deg: g/cm3)
1.3
Description
Acrylic Sheet - Marble. These decorative high-gloss acrylic sheets come in dozens of designer colors and styles for applications ranging from lighting, furniture, glazing, and artwork. These sheets are suited to design projects in commercial offices, restaurants, hotels & high-end residences. Acrylic sheets are available in the following decorative styles: Marble - Pearls - Glitter - Stipple (P30) - Granite - Fluorescent - Stained Glass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.