Impact Shock Ctrl Fabreeka Pad, 0.500 X 4.000 X 18.000, 90A Each
Mfr # HPADFABREEKAISC.500X4.00X18.00
Zoro # G800944907
product price:Â $490.99
/ea
Free Shipping & Returns
Key Features
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HPADFABREEKAISC.500X4.00X18.00
Zoro #
G800944907
UPC #
-
Country of Origin
Multiple
Details
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.1
Description
Fabreeka Pads for Impact Shock Control - Fabreeka pad is the original fabric reinforced, elastomeric pad developed in 1936. The properties of the Fabreeka pad are exceptionally suited for the reduction of impact shock. Fabreeka pad has been used for over 70 years for mounting heavy machinery where absorption of impact shock and isolation of transmitted vibration is desired. Fabreeka pad prevents cracking and flaking of concrete, eliminates the need for grout and prolongs the life of both machines and structures. Fabreeka pad is scientifically constructed to give years of service under the most severe operating conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov