Zoro Homepage

Invar 36 Rod, 0.375 Dia Ft

  • Mfr # RINVAR.375

  • Zoro # G800931464


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Length
12
Width
0.375
Height
0.375
Weight
1
Specific Gravity (73 Deg: g/cm3)
8.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RINVAR.375
Zoro #
G800931464
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
0.375
Height
0.375

Details

Weight
1
Specific Gravity (73 Deg: g/cm3)
8.05

Description

InvarĀ® 36 Alloy Rods, Bars, Plates and Sheet are available from Professional Plastics. Invar 36 is one of the controlled expansion alloys. It has an expansion rate roughly 10 % that of standard carbon steels. Also known as "Alloy E 36" or simply "Alloy 36", this amazing alloy is second only to Super Invar in having the lowest CTE available. Note: Recent testing has determined that increased hardness will decrease CTE in all temperature ranges in Invar alloys. Professional Plastics maintains 20 warehouses in the USA, Singapore and Taiwan. Buy Online or Request A Quote below.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.