Kapton HN Film, 0.002 X 12.000 X 50 FT ( Each)

  • Mfr # SKAPT.002X12.000X50FTHN

  • Zoro # G900931227


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Material
Kapton
Weight
1
Length
12
Width
4.187
Height
4.187
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SKAPT.002X12.000X50FTHN
Zoro #
G900931227
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
4.187
Height
4.187

Details

Material
Kapton
Weight
1
UL94 Flammability Rating Method: UL 94
V-0
Max. Recommended Use Temp (Deg:F)
550
Tensile Elongation at Break (% @ 73 Deg: F)
72
Tensile Strength (psi @ 73 Deg;)
33500
Specific Gravity (73 Deg: g/cm3)
1.42

Description

Kapton® Film (Type HN Kapton) polyimide film from DuPont has more than 50 years of proven performance as the flexible material of choice in applications involving very high, 400°C (752°F), or very low, -269°C (-452°F) temperature extremes. Kapton polyimide film is used in a wide variety of applications such as substrates for flexible printed circuits, transformer and capacitor insulation, sensors and bar code labels. Kapton Film is also used for wire and cable tapes, formed coil insulation, substrates for flexible printed circuits, motor slot liners, magnet wire insulation, transformer and capacitor insulation, magnetic and pressure-sensitive tapes, and tubing Kapton® polyimide film possesses a unique combination of properties that make it ideal for a variety of applications in many different industries. The ability of Kapton® to maintain its excellent physical, electrical, and mechanical properties over a wide temperature range has opened new design and application areas to plastic films. DuPont TM Kapton® HN film excels in low and high temperature environments. Type HN Kapton film can be laminated, metallized, punched, formed, or adhesive coated. It is available in thicknesses from 0.0003" (7.5 μm) up to 0.005" (125 μm). Other grades of Kapton are available with the following attributes: antistatic, thermally conductive, ptfe coated, cryogenic insulation, corona resistant, etchable, pigmented for color, and conformable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.