Pomalloy SD ESD Acetal Sheet, 0.250 Thick, 24 X 48
- Mfr # SACESD.250PP-24X48
- Zoro # G100913108
product price:
$
868.99
/ea
Free Shipping & Returns
Key Features
Weight
16
Material
Acetal Esd
Length
48
Width
24
Height
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACESD.250PP-24X48
- Zoro #
- G100913108
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 48
- Width
- 24
- Height
- 0.25
Details
- Weight
- 16
- Material
- Acetal Esd
- Specific Gravity (73 Deg: g/cm3)
- 1.43
Description
Pomalloy® ESd is a static-dissipative acetal copolymer (POM SD). This non-carbon-filled, permanently static dissipative material is non-migratory and non-humidity dependent. With enhanced lubricity, Pomalloy ESd provides superior wear resistance and ease of machining. Its extremely low outgassing values and non-sloughing characteristics make it ideal for applications where particulate generation cannot be tolerated. Enhanced lubricity, chemically resistant, and dimensionally stable. POM SD Applications Include: Disk Drive Assembly Fixtures - Semiconductor/Electronic Components - Telecommunication Hardware - Automotive Equipment Pomalloy® ESd is an exclusive trade name of Professional Plastics, Inc.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.