Kapton Tape Pressure Sensitive 1 Side, 0.003 X 24.000 X 108 FT ( Each)

  • Mfr # SKAPT.003X24.000X108FTHNADH1S

  • Zoro # G800931754


product price:  $1,232.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
24
Length
1296
Weight
6
Material
Kapton Tape
Height
0.003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKAPT.003X24.000X108FTHNADH1S
Zoro #
G800931754
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Length
1296
Height
0.003

Details

Weight
6
Material
Kapton Tape
Specific Gravity (73 Deg: g/cm3)
1.42

Description

Kapton® Tape (Acrylic Adhesive) is designed for high temperature applications, in which a solvent resistant backing is required, used on coils, capacitors and wire harnesses. This High Temperature Polyimide Tape has an acrylic adhesive with a temperature rating of 155°C (311°F)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.