Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Kaptrex PI Film, 0.005 X 12.000 X 24.000 Each
- Mfr # SKAPT.005X12.000X24.000IMP
- Zoro # G800931549
product price:
$
72.99
/ea
Key Features
Width
12
Material
Kaptrex
Weight
1
Height
0.005
Length
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKAPT.005X12.000X24.000IMP
- Zoro #
- G800931549
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Kaptrex
- Weight
- 1
- Tensile Elongation at Break (% @ 73 Deg: F)
- 20
- Specific Gravity (73 Deg: g/cm3)
- 1.4
- UL94 Flammability Rating Method: UL 94
- V-0
- Max. Recommended Use Temp (Deg:F)
- 550
Dimensions
- Width
- 12
- Height
- 0.005
- Length
- 24
Description
Kaptrex® Polyimide Film - Looking for an economical alternative to DuPont Kapton ® Polyimide Film ? Try Kaptrex® PI film from Professional Plastics, Inc. This high-performance polyimide film provides similar high performance solutions in many applications. Kaptrex PI film provides an excellent balance of electrical, mechanical, thermal, and chemical properties over a wide range of temperatures. Kaptrex polyimide film also provides excellent electrical properties and resistance to high temperature and radiation. It is suitable for insulation of H class (180°C or 356°F) electrical machines and appliances under working temperature of 200°C (392°F). Applications: Wire Wrap Insulation & Tapes, Flexible Printed Circuits, Motor Slot Liners, Pressure Sensitive Tapes, Aerospace Shims, Formed Coil Insulation. Kapton® is a registered trade name of EI DuPont. Kaptrex® is a registered trade name of Professional Plastics, Inc.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.