
Kaptrex PI Film, 0.005 X 24.000 X 24.000 Each
Mfr # SKAPT.005X24.000X24.000IMP
Zoro # G300931490
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Material
Kaptrex
Width
24
Weight
1
Height
0.005
Length
24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SKAPT.005X24.000X24.000IMP
Zoro #
G300931490
UPC #
-
Country of Origin
Multiple
Dimensions
Width
24
Height
0.005
Length
24
Details
Material
Kaptrex
Weight
1
UL94 Flammability Rating Method: UL 94
V-0
Max. Recommended Use Temp (Deg:F)
550
Tensile Elongation at Break (% @ 73 Deg: F)
20
Specific Gravity (73 Deg: g/cm3)
1.4
Description
Kaptrex® Polyimide Film - Looking for an economical alternative to DuPont Kapton ® Polyimide Film ? Try Kaptrex® PI film from Professional Plastics, Inc. This high-performance polyimide film provides similar high performance solutions in many applications. Kaptrex PI film provides an excellent balance of electrical, mechanical, thermal, and chemical properties over a wide range of temperatures. Kaptrex polyimide film also provides excellent electrical properties and resistance to high temperature and radiation. It is suitable for insulation of H class (180°C or 356°F) electrical machines and appliances under working temperature of 200°C (392°F). Applications: Wire Wrap Insulation & Tapes, Flexible Printed Circuits, Motor Slot Liners, Pressure Sensitive Tapes, Aerospace Shims, Formed Coil Insulation. Kapton® is a registered trade name of EI DuPont. Kaptrex® is a registered trade name of Professional Plastics, Inc.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.