Kaptrex PI Film (LB), 0.005 X 24.000 Wide, (27 SF/LB) ( lb)

  • Mfr # SKAPT.005X24.000IMP-LB

  • Zoro # G700931441


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Material
Kaptrex
Weight
2
Width
4.129
Length
24
Height
4.129
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKAPT.005X24.000IMP-LB
Zoro #
G700931441
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4.129
Length
24
Height
4.129

Details

Material
Kaptrex
Weight
2
Tensile Elongation at Break (% @ 73 Deg: F)
20
UL94 Flammability Rating Method: UL 94
V-0
Max. Recommended Use Temp (Deg:F)
550
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Kaptrex® Polyimide Film - Looking for an economical alternative to DuPont Kapton ® Polyimide Film ? Try Kaptrex® PI film from Professional Plastics, Inc. This high-performance polyimide film provides similar high performance solutions in many applications. Kaptrex PI film provides an excellent balance of electrical, mechanical, thermal, and chemical properties over a wide range of temperatures. Kaptrex polyimide film also provides excellent electrical properties and resistance to high temperature and radiation. It is suitable for insulation of H class (180°C or 356°F) electrical machines and appliances under working temperature of 200°C (392°F). Applications: Wire Wrap Insulation & Tapes, Flexible Printed Circuits, Motor Slot Liners, Pressure Sensitive Tapes, Aerospace Shims, Formed Coil Insulation. Kapton® is a registered trade name of EI DuPont. Kaptrex® is a registered trade name of Professional Plastics, Inc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.