Zoro Homepage

Ketron LSG 12 L, 0.63 W

  • Mfr # RPEEKLSG.630Q

  • Zoro # G400922275


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Ketron LSG
Length
12
Width
0.63
Weight
1
Height
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPEEKLSG.630Q
Zoro #
G400922275
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
0.63
Height
0.63

Details

Material
Ketron LSG
Weight
1
USP CLASS VI Compliant
Yes
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Ketron® PEEK LSG stock shapes are produced from selected batches of Victrex ® PEEK PolyEtherEtherKetone resin. This material exhibits a unique combination of mechanical properties, temperature and chemical resistance. The composition of the resin used for production of the KETRON ® PEEK-LSG stock shapes complies with the regulations that apply in the Member States of the European Union (Directive 2002/72/EC, as amended) and in the United States of America (FDA) for plastic materials and articles intended to come into contact with foodstuffs. KETRON PEEK LSG stock shapes have also been successfully type tested for their compliance with both United States Pharmacopeia (USP) and ISO 10993-1 guideline requirements for Biocompatibility Testing of Materials, and they come with full traceability from resin to stock shape. These features, added to an excellent sterilizability by means of steam, dry heat, ethylene oxide, plasma and gamma irradiation, make KETRON PEEK-LSG stock shapes very suitable for applications in the medical, pharmaceutical and biotechnology markets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.