Kynar 1000 PVDF Sheet, 4.000 X 24.000 X 48.000 Each

  • Mfr # SPVDFNA4.000X24.000X48.0001000

  • Zoro # G700913300


product price:  $18,024.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Height
4
Weight
305
Length
48
Width
24
Material
Kynar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPVDFNA4.000X24.000X48.0001000
Zoro #
G700913300
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4
Length
48
Width
24

Details

Weight
305
Material
Kynar
3A Dairy Compliant
Yes
USP CLASS VI Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.75
FDA Compliant
Yes
USDA Compliant
Yes
NSF Compliant
Yes

Description

Kynar® 1000HD PVDF Homopolymer, Compression Molded & Extruded Shapes Manufactured from Kynar polyvinylidene fluoride resin. This material offers excellent corrosion and chemical resistance at both ambient and elevated temperatures. PVDF is also inherently UV stable, mechanically tough, abrasion and flame resistant. Kynar 1000HD is a whiter grade of PVDF than Kynar 740. Kynar® is a trade name of Arkema. Applications Include: - Chemical Process/Storage, Fluid Handling, Semiconductor Equipment, Fire-safe componentry, DI Water Systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.