Lavendar #G226 Glitter Cast Acrylic, 0.125 X 48.000 X 96.000 [Each]
- Mfr # SACRLVG226.125X48.000X96GLITCF
- Zoro # G600910294
product price:Â
$
793.99
/ea
Key Features
Color
Glitter
Height
0.125
Weight
29
Length
96
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRLVG226.125X48.000X96GLITCF
- Zoro #
- G600910294
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Glitter
- Weight
- 29
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Dimensions
- Height
- 0.125
- Length
- 96
- Width
- 48
Description
Acrylic Sheet - Glitter Filled. These decorative high-gloss acrylic sheets come in dozens of designer colors and styles for applications ranging from lighting, furniture, glazing, and artwork. These sheets are suited to design projects in commercial offices, restaurants, hotels & high-end residences. Acrylic sheets are available in the following decorative styles: Glitter (as shown here) - Marble - Stipple (P30) - Granite - Pearls - Fluorescent - Stained Glass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.