Lumasite Parchment Sos Sheet, 0.250 X 48.000 X 96.000 Each
- Mfr # SLUMA.250X48X96PARCHMENTSOS
- Zoro # G300907150
product price:
$
1,577.99
/ea
Key Features
Height
0.25
Material
Lumasite
Weight
57
Width
48
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLUMA.250X48X96PARCHMENTSOS
- Zoro #
- G300907150
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.25
- Width
- 48
- Length
- 96
Details
- Material
- Lumasite
- Weight
- 57
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Description
LUMAsite® reinforced acrylic sheets and diffusers can be used for construction-related applications, including architectural and display lighting, partitions, translucent glazing panels, illuminated walls, window treatments, and sign backgrounds. Shatterproof sheets cast from 100% acrylic or modified polyester resins. The superior toughness and rigidity of LUMAsite® sheets are the result of reinforcement by an immensely strong web of glass fibers. In sign and display whites and colors these fibers are not visible. In most architectural and designer panels the fibers are deliberately visible, lending a "silken cobweb" effect. LUMAsite® panels retain their strength and color identity even when exposed long years to most severe outdoor conditions. LUMAsite Brochure & Images
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.