Macor Ceramic Sheet, 0.125 X 6.000 X 6.000 Each
- Mfr # SMACOR.125X6.000X6.000
- Zoro # G400914171
product price:Ā
$
265.99
/ea
Free Shipping & Returns
Key Features
Width
6
Height
0.125
Weight
1
Length
6
Material
Macor
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMACOR.125X6.000X6.000
- Zoro #
- G400914171
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 6
- Height
- 0.125
- Length
- 6
Details
- Weight
- 1
- Material
- Macor
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 10.1
- Max. Recommended Use Temp (Deg:F)
- 1832
- Specific Gravity (73 Deg: g/cm3)
- 2.52
- Flexural Strength (psi @ 73 Deg: F)
- 13600
- Dielectric Strength (volts/mil)
- 1000
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.2
- Heat Deflection Temp. (264 psi) Deg:F
- 240
Description
MacorĀ® is a machinable glass ceramic material that possesses outstanding engineering properties. Unlike other ceramics, Macor can be machined with ordinary metalworking tools. This problem solving material combines the performance of a technical ceramic with the versatility of a high performance plastic. Macor has no porosity and when properly baked out, will not outgas. It is strong and rigid and, unlike high temperature plastics, will not creep or deform. Macor machinable glass ceramic is also radiation resistant. Also available in special Tight Tolerance Plates (contact customer service for details) We offer Macor Rods, Macor Plates, and Macor Parts to your specifications Stocked in Our New York, California, Texas, Singapore & Taiwan Locations
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.