Macor Ceramic Sheet, 0.250 X 12.000 X 12.000 ( Each)

  • Mfr # SMACOR.250X12.000X12.000

  • Zoro # G500914408


product price:Ā  $1,136.99
/ea
Free Shipping & Returns

Key Features

Material
Macor
Length
12
Height
0.25
Width
12
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMACOR.250X12.000X12.000
Zoro #
G500914408
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Height
0.25
Width
12

Details

Material
Macor
Weight
4
Dielectric Strength (volts/mil)
1000
Thermal Conductivity (BTU-in/ft²-hr-°F)
10.1
CoLT Expansion (x 10-5 in./in./Deg:F)
5.2
Heat Deflection Temp. (264 psi) Deg:F
240
Flexural Strength (psi @ 73 Deg: F)
13600
Specific Gravity (73 Deg: g/cm3)
2.52
Max. Recommended Use Temp (Deg:F)
1832

Description

MacorĀ® is a machinable glass ceramic material that possesses outstanding engineering properties. Unlike other ceramics, Macor can be machined with ordinary metalworking tools. This problem solving material combines the performance of a technical ceramic with the versatility of a high performance plastic. Macor has no porosity and when properly baked out, will not outgas. It is strong and rigid and, unlike high temperature plastics, will not creep or deform. Macor machinable glass ceramic is also radiation resistant. Also available in special Tight Tolerance Plates (contact customer service for details) We offer Macor Rods, Macor Plates, and Macor Parts to your specifications Stocked in Our New York, California, Texas, Singapore & Taiwan Locations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.