
Marinite I Sheet, 1.000 X 48.000 X 48.000 Each
Mfr # SMARINITE1.000X48.000X48.000
Zoro # G200907410
product price: $809.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Length
48
Width
48
Height
1
Weight
218
Specific Gravity (73 Deg: g/cm3)
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMARINITE1.000X48.000X48.000
Zoro #
G200907410
UPC #
-
Country of Origin
Multiple
Dimensions
Length
48
Width
48
Height
1
Details
Weight
218
Specific Gravity (73 Deg: g/cm3)
2.5
Description
Marinite I structural insulation is a non-asbestos incombustible material manufactured in 4' x 8' panel form. These boards are designed to combine structural strength and high thermal insulating values in a variety of fireproofing and heat processing equipment applications. Formed from calcium silicate with inert fillers and reinforcing agents, Marinite I panels provide structure and insulation in a single, easily erected material. In addition to high strength and excellent thermal insulating characteristics, Marinite I structural insulation is highly damage-resistant, non-corroding, and extremely water resistant. Marinite panels also provide fire safety, uniform temperature control, minimal maintenance, and fast, easy fabrication. Marinite I Advantages Formed from calcium silicate with inert fillers and reinforcing agents, Marinite I panels provide structure and insulation in a single, easily erected material. It is highly damage resistant, non-corroding and extremely water-resistant. Marinite I Applications Potential applications include the construction of ovens, dryers and other insulated housings for the retention and control of heat. It can be machined to form heat baffles and other insulating parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.