MD Oil Filled Cast Nylon Sheet, 0.875 X 24.000 X 48.000 ( Each)
- Mfr # SNYLMDOIL.875X24.000X48.00CAST
- Zoro # G500913944
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Length
48
Weight
52
Height
0.875
Material
Nylon
Width
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNYLMDOIL.875X24.000X48.00CAST
- Zoro #
- G500913944
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 52
- Material
- Nylon
- Specific Gravity (73 Deg: g/cm3)
- 1.35
Dimensions
- Length
- 48
- Height
- 0.875
- Width
- 24
Description
Nylon MD-OIL Blue (Generic) Standard Color: DARK NAVY BLUE NOTE: Other colors may also be available This provides a material possessing the same high Compressive Strength and Load Bearing properties of MD filled, with all the advantages of a Liquid Lubricant. Nylon MD + OIL (Blue) is especially suited for High Load - Low RPM applications, but is a superior replacement for MD in many heavy-duty friction generating applications. Typical Applications: Pillow Blocks Trunnion Bearings Rope Sheaves, Pulleys, Sprockets Slipper Pads Dryer Bushings High Load applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.