Meldin 7022 Sheet, 0.250 X 12.000 X 12.000 ( Each)
- Mfr # SPIM7022-.250X12.000X12.000
- Zoro # G800913064
product price:
$
4,216.99
/ea
Free Shipping & Returns
Key Features
Height
0.25
Length
12
Material
Polyimide
Width
12
Weight
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPIM7022-.250X12.000X12.000
- Zoro #
- G800913064
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Polyimide
- Weight
- 3
- Heat Deflection Temp. (264 psi) Deg:F
- 682
- Flexural Strength (psi @ 73 Deg: F)
- 13100
- Specific Gravity (73 Deg: g/cm3)
- 1.67
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 2.23
- Tensile Strength (psi @ 73 Deg;)
- 7500
- UL94 Flammability Rating Method: UL 94
- V-0
- Max. Recommended Use Temp (Deg:F)
- 500
- Tensile Elongation at Break (% @ 73 Deg: F)
- 3.2
Dimensions
- Height
- 0.25
- Length
- 12
- Width
- 12
Description
Meldin® 7022, 40% by weight graphite filler (comparable to Vespel® SP-22) - Meldin® 7022 is similar to the Meldin 7021 for wear and friction, but it has the best overall dimensional stability (thermally), and the 7022 has the lowest coefficient of thermal expansion - due to the relatively high graphite filler content. Meldin 7000 series polyimides are formed using high-pressure mold presses, automatic resin-feeding systems, and computer-controlled hydraulics. Complex shapes can be molded, reducing the need for secondary machining operations. The Meldin 7000¡ series features operational temperatures of 600oF for continuous operation and 900oF for intermittent exposure, and tight tolerances of ±0.001 in. on both ODs and IDs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.