Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Meldin 7211 Sheet, 0.125 X 12.000 X 12.000 ( Each)
- Mfr # SPIM7211-.125X12.000X12.000
- Zoro # G300913106
product price:
$
2,588.99
/ea
Free Shipping & Returns
Key Features
Width
12
Weight
2
Height
0.125
Length
12
Tensile Strength (psi @ 73 Deg;)
6800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPIM7211-.125X12.000X12.000
- Zoro #
- G300913106
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 2
- Tensile Strength (psi @ 73 Deg;)
- 6800
- UL94 Flammability Rating Method: UL 94
- V-0
- Heat Deflection Temp. (264 psi) Deg:F
- 682
- Flexural Strength (psi @ 73 Deg: F)
- 11300
- Tensile Elongation at Break (% @ 73 Deg: F)
- 3.5
- Specific Gravity (73 Deg: g/cm3)
- 1.55
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 2.8
- Max. Recommended Use Temp (Deg:F)
- 500
Description
Meldin® 7211, 15% by weight graphite and 10% by weight PTFE fillers (comparable to Vespel SP-211). It has the lowest coefficient of friction of all the Meldin® 7000 series grades. However, above 300°F, we typically suggest using Meldin® 7021, which has a very similar coefficient of friction to 7211 at temperatures above 300°F, and the wear factor of 7021 is lower than 7211 at temperatures above 300°F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.