Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Model FS300C, 12 Inch Heat Sealer And Cutter Each
- Mfr # HHEATSEALER12INCH-FS300C
- Zoro # G800935790
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Material
Sealer
Weight
9
Height
5
Length
5
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HHEATSEALER12INCH-FS300C
- Zoro #
- G800935790
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Sealer
- Weight
- 9
Dimensions
- Height
- 5
- Length
- 5
- Width
- 5 in
Description
Heat Sealer for Bags & Layflat Tubing Basic heat sealer - 12" wide (Model FS300) A 12" wide bag sealer without cutter - ideal where the user is sealing bags, as opposed to using lay flat tubing on the roll where cutters would be preferable. All heat sealers from the packaging store are built to a high specification and CE approved. Easy heat sealer with cutter - 12" wide (Model FS300C) Our new easy sealer range - a 12" wide bag sealer with cutter. All heat sealers from the packaging store are built to a high specification and CE approved.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.