Mycalex 500 Sheet, 0.375 X 14.000 X 20.000 ( Each)

  • Mfr # SMYC500.375X14.000X20.000

  • Zoro # G900914213


product price:  $1,080.99
/ea
Free Shipping & Returns

Key Features

Material
Mycalex
Height
0.375
Length
20
Weight
11
Width
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMYC500.375X14.000X20.000
Zoro #
G900914213
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.375
Length
20
Width
14

Details

Material
Mycalex
Weight
11
Thermal Conductivity (BTU-in/ft²-hr-°F)
7.08
Dielectric Strength (volts/mil)
480
Max. Recommended Use Temp (Deg:F)
1650
Tensile Strength (psi @ 73 Deg;)
6000
Specific Gravity (73 Deg: g/cm3)
2.74
Flexural Strength (psi @ 73 Deg: F)
13500

Description

Mycalex's unique high performance technical ceramic is a union of finely powered electrical quality glass and precisely defined and classified mica. The union of mica and glass takes place under simultaneous pressure and heat, transforming the materials into a new composition that inherits all the insulating advantages of both constituents. Mycalex ® Mica-filled ceramics are available in 4 standard grades: MM400 - Dark Grey -Max Temp 750° F (400° C) - 2.5 density MM500 - Light Grey - Max Temp 930° F (500° C) - 2.7 density MM1100 (aka MM600)- Cream Colored - Max Temp 1100° F (600° C) - 2.8 density MM1600 (aka MM800) - White (new !!) - Max Temp 1470° F (800° C) - 2.74 density Mycalex MM Data Sheets Featured Grade: MM1600 (aka MM800) is a compression molded glass mica composite that is the perfect alternative to high performance plastics where high temperature, good dielectric strength and good arc resistance are required. This material is softer than other high temperature machinable ceramics allowing for the fabrication of intricate or complex shapes. It can be drilled or tapped and can accommodate helical inserts. In addition, no post firing is required after fabrication. Mykroy/Mycalex Ceramoplastic materials are one of today's most versatile and efficient insulating materials. Glass-Bonded Mica is the only inorganic material to bridge the performance materials gap between organic plastics and ceramics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.