Mycalex MM 1600 Ceramic Sheet, 0.250 X 13.000 X 13.000 ( Each)
- Mfr # SMYC1600.250X13.000X13.000
- Zoro # G400913846
product price:
$
721.99
/ea
Free Shipping & Returns
Key Features
Width
13
Length
13
Material
Mycalex
Height
0.25
Weight
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMYC1600.250X13.000X13.000
- Zoro #
- G400913846
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Mycalex
- Weight
- 5
- Max. Recommended Use Temp (Deg:F)
- 1650
- Dielectric Strength (volts/mil)
- 480
- Tensile Strength (psi @ 73 Deg;)
- 6000
- Flexural Strength (psi @ 73 Deg: F)
- 13500
- Specific Gravity (73 Deg: g/cm3)
- 2.74
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 7.08
Dimensions
- Width
- 13
- Length
- 13
- Height
- 0.25
Description
Mycalex's unique high performance technical ceramic is a union of finely powered electrical quality glass and precisely defined and classified mica. The union of mica and glass takes place under simultaneous pressure and heat, transforming the materials into a new composition that inherits all the insulating advantages of both constituents. Mycalex ® Mica-filled ceramics are available in 4 standard grades: MM400 - Dark Grey -Max Temp 750° F (400° C) - 2.5 density MM500 - Light Grey - Max Temp 930° F (500° C) - 2.7 density MM1100 (aka MM600)- Cream Colored - Max Temp 1100° F (600° C) - 2.8 density MM1600 (aka MM800) - White (new !!) - Max Temp 1470° F (800° C) - 2.74 density Mycalex MM Data Sheets Featured Grade: MM1600 (aka MM800) is a compression molded glass mica composite that is the perfect alternative to high performance plastics where high temperature, good dielectric strength and good arc resistance are required. This material is softer than other high temperature machinable ceramics allowing for the fabrication of intricate or complex shapes. It can be drilled or tapped and can accommodate helical inserts. In addition, no post firing is required after fabrication. Mykroy/Mycalex Ceramoplastic materials are one of today's most versatile and efficient insulating materials. Glass-Bonded Mica is the only inorganic material to bridge the performance materials gap between organic plastics and ceramics.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.