Zoro Homepage

Natural 12 L, 1 W

  • Mfr # RPEEKHTNA1.000

  • Zoro # G300932305


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
12
Width
1
Height
1
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPEEKHTNA1.000
Zoro #
G300932305
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
1
Height
1

Details

Color
Natural
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.3

Description

PEEK HT is a new unique high performance materials developed for applications that demand superior high temperature resistance. With a glass transition temperature of 315° F (157°C) and a melting temperature of 705° ;F (374°C), PEEK HT delivers extended high temperature performance while offering all the key characteristics of natural PEEK including toughness, strength, and chemical resistance. Across a wide range of demanding industrial, automotive and aerospace applications, PEEK HT polymer offers manufacturers a premium material which is a more cost-effective, lightweight alternative to metals. From engine compartment applications to sub-sea connectors and heat exchanger parts, this advanced engineering material provides unlimited design freedom, high precision reproducibility and long-term product reliability. Also known under it's brand name VICTREX® HTTM G45 PEEK HT is available in Natural color (a very Light Brown or Tan) in Rods from .750" to 2.00 inch diameter. Standard 4 Foot and 8 Foot Lengths Available - Lead-Time May Apply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.