Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural 12 L, 5 W

  • Mfr # RHDPENA5.000

  • Zoro # G100908142


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
12
Width
5
Weight
9
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHDPENA5.000
Zoro #
G100908142
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
5
Height
5

Details

Color
Natural
Weight
9
USDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.95

Description

HDPE Rods (round bars) - High-density polyethylene rods offer excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Standard Colors: Natural (milky white) & Black Other Colors available on a customer order basis.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.