Natural 25%GLASS-FILLED PTFE Sheet, 0.500 Thick, 24 X 24

  • Mfr # STFEGL25NA.500-24X24

  • Zoro # G900913148


product price:  $1,323.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Weight
98
Width
24
Length
24
Material
Teflon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STFEGL25NA.500-24X24
Zoro #
G900913148
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Length
24
Height
0.5

Details

Color
Natural
Weight
98
Material
Teflon
Heat Deflection Temp. (264 psi) Deg:F
150
CoLT Expansion (x 10-5 in./in./Deg:F)
6.4
Tensile Elongation at Break (% @ 73 Deg: F)
270
Flexural Strength (psi @ 73 Deg: F)
1950
Max. Recommended Use Temp (Deg:F)
500
Specific Gravity (73 Deg: g/cm3)
2.25
UL94 Flammability Rating Method: UL 94
V-0
Tensile Strength (psi @ 73 Deg;)
2100

Description

PTFE Glass-Filled - Milled glass fibers have the least effect on chemical and electrical properties and add greatly to the mechanical properties of unfilled PTFE. Addition of glass improves compressive properties by as much as 40% and improves wear resistance greatly. These compounds resist acids and oxidation but can be attacked by alkali. PTFE with 25% glass fibers for increased stability is supplied in sheets, rods & tubes. Available in Standard 25% Glass Filler. Also available in 15%, 20%, and other custom blends. Glass-Filled PTFE has a Typical 2-3 Week Lead-Time. If faster delivery is required, please contact customer service

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.