Natural 25%GLASS-FILLED PTFE Sheet, 0.750 Thick, 48 X 48
- Mfr # STFEGL25NA.750-48X48
- Zoro # G700913232
product price:Â
$
3,292.99
/ea
Key Features
Color
Natural
Material
Teflon
Length
48
Height
0.75
Weight
147
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STFEGL25NA.750-48X48
- Zoro #
- G700913232
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 48
- Height
- 0.75
- Width
- 48
Details
- Color
- Natural
- Material
- Teflon
- Weight
- 147
- UL94 Flammability Rating Method: UL 94
- V-0
- Specific Gravity (73 Deg: g/cm3)
- 2.25
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 6.4
- Heat Deflection Temp. (264 psi) Deg:F
- 150
- Tensile Strength (psi @ 73 Deg;)
- 2100
- Max. Recommended Use Temp (Deg:F)
- 500
- Tensile Elongation at Break (% @ 73 Deg: F)
- 270
- Flexural Strength (psi @ 73 Deg: F)
- 1950
Description
PTFE Glass-Filled - Milled glass fibers have the least effect on chemical and electrical properties and add greatly to the mechanical properties of unfilled PTFE. Addition of glass improves compressive properties by as much as 40% and improves wear resistance greatly. These compounds resist acids and oxidation but can be attacked by alkali. PTFE with 25% glass fibers for increased stability is supplied in sheets, rods & tubes. Available in Standard 25% Glass Filler. Also available in 15%, 20%, and other custom blends. Glass-Filled PTFE has a Typical 2-3 Week Lead-Time. If faster delivery is required, please contact customer service
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.