Natural 25%GLASS-FILLED PTFE Sheet, 1.250 Thick, 24 X 24
- Mfr # STFEGL25NA1.250-24X24
- Zoro # G400913082
product price:Â
$
2,240.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
24
Width
24
Height
1.25
Weight
245
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STFEGL25NA1.250-24X24
- Zoro #
- G400913082
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 24
- Width
- 24
- Height
- 1.25
Details
- Color
- Natural
- Weight
- 245
- Material
- Teflon
- Specific Gravity (73 Deg: g/cm3)
- 2.25
- UL94 Flammability Rating Method: UL 94
- V-0
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 6.4
- Flexural Strength (psi @ 73 Deg: F)
- 1950
- Heat Deflection Temp. (264 psi) Deg:F
- 150
- Max. Recommended Use Temp (Deg:F)
- 500
- Tensile Strength (psi @ 73 Deg;)
- 2100
- Tensile Elongation at Break (% @ 73 Deg: F)
- 270
Description
PTFE Glass-Filled - Milled glass fibers have the least effect on chemical and electrical properties and add greatly to the mechanical properties of unfilled PTFE. Addition of glass improves compressive properties by as much as 40% and improves wear resistance greatly. These compounds resist acids and oxidation but can be attacked by alkali. PTFE with 25% glass fibers for increased stability is supplied in sheets, rods & tubes. Available in Standard 25% Glass Filler. Also available in 15%, 20%, and other custom blends. Glass-Filled PTFE has a Typical 2-3 Week Lead-Time. If faster delivery is required, please contact customer service
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.