
Natural 30% Glass-Filled Nylon 6/6 Sheet, 0.500 Thick, 24 X 48
Mfr # SNYLGL30NA.500EXT-24X48
Zoro # G600914261
product price:Â $2,993.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width
24
Length
48
Weight
102
Height
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNYLGL30NA.500EXT-24X48
Zoro #
G600914261
UPC #
-
Country of Origin
Multiple
Dimensions
Width
24
Length
48
Height
0.5
Details
Color
Natural
Weight
102
Material
Nylon
Tensile Strength (psi @ 73 Deg;)
28300
Heat Deflection Temp. (264 psi) Deg:F
311
UL94 Flammability Rating Method: UL 94
H-B
Specific Gravity (73 Deg: g/cm3)
1.17
Flexural Strength (psi @ 73 Deg: F)
16000
CoLT Expansion (x 10-5 in./in./Deg:F)
10.6
Max. Recommended Use Temp (Deg:F)
230
Dielectric Strength (volts/mil)
406
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.18
Tensile Elongation at Break (% @ 73 Deg: F)
10
Description
30% Glass-Filled Nylon Rods & Plates - For applications requiring higher compressive strength and rigidity than standard unfilled Nylon. Nylon is significantly strengthened by the addition of glass-fibers. The added glass provides stability & rigidity, but reduces the non-lubricated wear properties. 30% glass filled nylon has 200% better strength than general purpose nylon but it is highly abrasive and will abraid or gall mating surfaces. Offering improved tensile, compressive and flexural properties over unfilled Nylon, 30% Glass-Filled Nylon provides increased load bearing characteristics and is the choice in applications where added stiffness, rigidity and dimensional stability are required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.