Natural 30% Glass-Filled Ultem 2300 Sheet, 0.750 Thick, 24 X 48
- Mfr # SULT2300NA.750-24X48
- Zoro # G600913721
product price:
$
5,181.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
59
Material
Ultem
Width
24
Height
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SULT2300NA.750-24X48
- Zoro #
- G600913721
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 59
- Material
- Ultem
- Specific Gravity (73 Deg: g/cm3)
- 1.8
Dimensions
- Width
- 24
- Height
- 0.75
- Length
- 48
Description
ULTEMTM 2300 PEI is an extruded 30% glass reinforced polyetherimide. It is an amorphous, high-performance polymer with exceptional flame and heat resistance. It performs continuously to 340°F (171°C), making it ideal for high strength/high heat applications, and those requiring consistent dielectric properties over a wide frequency range. It is hydrolysis resistant, highly resistant to acidic solutions and capable of withstanding multiple autoclaving cycles. ULTEMTM 2300 provides greater rigidity and improved dimensional stability while maintaining many of the useful characteristics of unfilled ULTEMTM. ULTEMTM is commonly machined into parts for reusable medical devices, analytical instrumentation, electrical/electronic insulators, and a variety of structural components requiring high strength and rigidity at elevated temperatures. Stocked at Professional Plastics USA, Singapore & Taiwan Warehouses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.