Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural 30%GLASS-FILLED PEEK Sheet, 0.375 Thick, 24 X 48
- Mfr # SPEEKGL30NA.375-24X48
- Zoro # G000914076
product price:
$
8,132.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Height
0.375
Weight
26
Length
48
Material
PEEK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPEEKGL30NA.375-24X48
- Zoro #
- G000914076
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 26
- Material
- PEEK
- Tensile Elongation at Break (% @ 73 Deg: F)
- 1.6
- UL94 Flammability Rating Method: UL 94
- V-0
- Heat Deflection Temp. (264 psi) Deg:F
- 450
- Dielectric Strength (volts/mil)
- 175
- Tensile Strength (psi @ 73 Deg;)
- 22800
- Specific Gravity (73 Deg: g/cm3)
- 1.54
- Max. Recommended Use Temp (Deg:F)
- 480
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 3
- Flexural Strength (psi @ 73 Deg: F)
- 33800
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 1.2
Dimensions
- Height
- 0.375
- Length
- 48
- Width
- 24
Description
PEEK - 30% Glass Filled Rods & Plates.PEEK is an abbreviation for PolyEtherEther-Ketone, a high performance engineering thermoplastic. The addition of glass fibers significantly reduces the expansion rate and increases the flexural modulus of PEEK. 30& glass-filled PEEK grade is ideal for structural applications that require improved strength, stiffness, or stability, especially at temperatures above 300°F (150°C).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.