Natural 30%GLASS-FILLED PEEK Sheet, 1.500 Thick, 12 X 12

  • Mfr # SPEEKGL30NA1.500-12X12

  • Zoro # G300914431


product price:  $2,302.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
12
Width
12
Material
PEEK
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPEEKGL30NA1.500-12X12
Zoro #
G300914431
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
12
Height
1.5

Details

Color
Natural
Material
PEEK
Weight
101
Heat Deflection Temp. (264 psi) Deg:F
450
Specific Gravity (73 Deg: g/cm3)
1.54
Dielectric Strength (volts/mil)
175
Tensile Elongation at Break (% @ 73 Deg: F)
1.6
Tensile Strength (psi @ 73 Deg;)
22800
Thermal Conductivity (BTU-in/ft²-hr-°F)
3
Max. Recommended Use Temp (Deg:F)
480
UL94 Flammability Rating Method: UL 94
V-0
CoLT Expansion (x 10-5 in./in./Deg:F)
1.2
Flexural Strength (psi @ 73 Deg: F)
33800

Description

PEEK - 30% Glass Filled Rods & Plates.PEEK is an abbreviation for PolyEtherEther-Ketone, a high performance engineering thermoplastic. The addition of glass fibers significantly reduces the expansion rate and increases the flexural modulus of PEEK. 30& glass-filled PEEK grade is ideal for structural applications that require improved strength, stiffness, or stability, especially at temperatures above 300°F (150°C).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.