Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural 48 L, 1.75 W

  • Mfr # RLINNA1.750X48.000LE

  • Zoro # G200908950


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
48
Width
1.75
Height
1.75
Weight
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLINNA1.750X48.000LE
Zoro #
G200908950
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
1.75
Height
1.75

Details

Color
Natural
Weight
7
Specific Gravity (73 Deg: g/cm3)
1.6

Description

Linen Phenolic Grade LE (Linen Electrical Grade) provides good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical Grade Linen Phenolic Rods meet per NEMA LE Standard LE Phenolic Rods are produced as "Sheet Rod" which is centerless ground from LE Sheets. Special Order "Rolled & Molded" Grade is also available with a lead-time (and typically a higher price)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.