Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural 72 L, 1 W

  • Mfr # RNYLNA.500THREADED-8

  • Zoro # G900909530


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
72
Width
1
Weight
2
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLNA.500THREADED-8
Zoro #
G900909530
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
1
Height
0.5

Details

Color
Natural
Weight
2

Description

Threaded plastic rods are supplied in several different materials including; Nylon, Delrin, Extren, Polypro, PVC, Acetal, & Phenolic. Buy threaded plastic rods from Professional Plastics. 19 Locations in the USA, Singapore & Taiwan. Please allow 10-14 days for delivery. Faster delivery available upon request.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.